60 W 2-Light Candelabra Wall Bracket in Black
Ashmore 60 W 2-Light Candelabra Wall Bracket in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water seeded glass curved panels.
- Quill-scrolled arms and decorative finials.
- Textured Black finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Ashmore
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 9-5/8 in
- Diameter:
- 6-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Water Seeded
- Height:
- 15 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Rustic
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-5/8 in