100W 1-Light Medium E-26 Incandescent Wall Sconce in Brushed Nickel
Aspen Creek 100W 1-Light Medium E-26 Incandescent Wall Sconce in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Offers a handsome look for modern farmhouse or rustic living spaces.
- Features a steel design frame painted to emulate driftwood.
- Brushed Nickel accents.
- Etched natural parchment glass shade.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Aspen Creek
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Natural Parchment
- Height:
- 12-3/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Coastal, Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 2.20 lb
- Width:
- 4-3/4 in