Black Lens Accessory for Cylinder Lantern Black

Part #PP879931  |  Item #956806  |  Manufacturer Part #P8799-31

$17.01 EACH
(Pricing is for Black)

Color/Finish: Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Black finish.
  • Adapts up/down fixtures for wet location use.
  • Clear glass lens.

Specifications

ADA Compliant: No

Application: Outdoor

Color Finish: Black

Color Finish Category: Blacks

Diameter: 5 in

Dimmable: No

Energy Star Compliant: No

Glass Type: Clear

Height: 3/4 in

Installation Type: Wall Mount

Material: Aluminum

Smart Home Enabled: No

Type: Aluminum Cylinder Accessories

Weight: 0.3

Width: 5 in