60W 2-Light Flush Mount Ceiling Fixture in Graphite

You last purchased this on
 
Progress Lighting

Briarwood 60W 2-Light Flush Mount Ceiling Fixture in Graphite

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Briarwood 60W 2-Light Flush Mount Ceiling Fixture in Graphite

  • Fast #
  • Part #PP350039143
  • Item #7359204
  • Manufacturer Part #P350039-143
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Graphite Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Faux-painted wood-look enclosure to frame vintage-style light bulbs.
  • Coastal-inspired whitewashed finish paired with Graphite details.
  • Features a classic pattern commonly found on barn or farmhouse doors and gates
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Briarwood
Color Finish Category:
Greys
Color Finish Name:
Graphite
Diameter:
12 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
6 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Farmhouse, Urban Industrial, Coastal, Transitional
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Product Type:
Ceiling Light
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
5.66 lb
Width:
12 in