60 W 8-Bulb Medium Strip Light in Polished Chrome
Broadway Lights 60 W 8-Bulb Medium Strip Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lighting strip gives even spread of illumination
- Polished Chrome finish
Specifications
- Collection:
- Broadway Lights
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2 in
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 8
- UL Listed:
- Yes
- Watts:
- 480 W
- Width:
- 48 in