17W 1-Light Wall Lantern in Solid Copper
Brookside 17W 1-Light Wall Lantern in Solid Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid copper that ages to a natural patina finish.
- Double arm attachment for stability.
- Inspired by vintage light fixtures found in early 20th century train stations.
- 3000K color temperature, 90+ CRI.
- 1,211 lumens 71.2 lumens/watt
- Meets California Title 24 high efficacy requirements for outdoor use only.
Specifications
- ADA Compliant:
- No
- AMP:
- 0.142
- Application:
- Outdoor
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Brookside
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Solid Copper
- Color Temperature:
- 3000
- Depth:
- 13-1/4 in
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 12-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban Industrial, Vintage, Farmhouse
- Lumens:
- 751
- Lumens per Watt:
- 43.92
- Material:
- Copper
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W
- Weight:
- 2.9 lb
- Width:
- 12 in