100W 5-Light Chandelier in Polished Chrome
Cascadia 100W 5-Light Chandelier in Polished Chrome
Frequently Purchased Together
Product Details
- Perfect for coastal, craftsman, modern, and modern craftsman style settings
- Crisp polished chrome finish
- Ideal for a dining room or great room
- Certifications: UL-CUL Dry Location Listed
- Use 5 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
- Measures 26-inch diameter by 10.75-inch height by 83-inch length - installed)
- One 6-inch stem, four 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
- Elegant etched glass shade
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Pairs with the Ratio and Tally collections by Progress Lighting
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Cascadia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 26 in
- Diameter:
- 26 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 10-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 83 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Coastal, Transitional, Craftsman
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Power Source:
- Hardwired
- Size:
- 26 in x 26 in x 10.75 in
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 12 lb
- Width:
- 26 in