60 W 4-Light Candelabra Chandelier in Antique Silver

You last purchased this on
 
Progress Lighting

Chanelle 60 W 4-Light Candelabra Chandelier in Antique Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Chanelle 60 W 4-Light Candelabra Chandelier in Antique Silver

  • Fast #
  • Part #PP444234
  • Item #4122759
  • Manufacturer Part #P4442-34
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Chanelle
Color Finish Category:
Silver Tones
Color Finish Name:
Antique Silver
Height:
24-1/4 in
Light Bulb Base Type:
Candelabra E-12
Lighting Style:
Traditional, Formal
Number of Lights:
4
Watts:
240 W
Width:
17-3/8 in