4-60W CAND FOYER
Classic 4-60W CAND FOYER
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides modern elegance to any interior.
- Etched glass shades.
- Features traditional details and graceful lines.
- Antique Bronze finish.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Classic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 17-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- Type:
- PP476220
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 6.76 lb
- Width:
- 18 in