11-1/4 in. 100W 1-Light Outdoor Wall Lantern in Espresso
Derby 11-1/4 in. 100W 1-Light Outdoor Wall Lantern in Espresso
Frequently Purchased Together
Product Details
Product Details
- Combination of Espresso and textured black finish.
- Clear seeded glass diffuser.
- Cast aluminum.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Derby
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Depth:
- 9-3/8 in
- Diameter:
- 8-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 11-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Craftsman
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8-1/2 in