1-Light 75W Direction Light in White
Directional 1-Light 75W Direction Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable cylinder.
- Black baffle.
- White finish.
- Wall or ceiling mount.
Specifications
- ADA Compliant:
- No
- Collection:
- Directional
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount, Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 4-1/2 in