9W 1-Light LED Hanging Lantern in Antique Bronze
District 9W 1-Light LED Hanging Lantern in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal shade that offers an industrial-inspired design.
- Can be used in both indoor and outdoor applications.
- Versatile vintage form.
- 3000K color temperature, 90+ CRI.
- CRI: 90
- 623 lumens 69.2 lumens/watt per module
- Meets California Title 24 high efficacy requirements for outdoor use only.
Specifications
- ADA Compliant:
- No
- AMP:
- 0.075
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- District
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 6-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Urban Industrial, Transitional, Farmhouse
- Lumens:
- 426
- Lumens per Watt:
- 57.6
- Material:
- Aluminum
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 9 W