Elevate 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome

Part #PP328915ET  |  Item #7852512  |  Manufacturer Part #P3289-15ET

$61.74 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Etched fluted glass shades are nestled in a decorative ring
  • This is a natural fit for Traditional and Transitional bathrooms
  • Can be mounted up or down to customize a bathroom space
  • Shiny Polished Chrome finish
  • Measures 16in W x 8-1/4in ht.
  • Uses three 100-watt max. medium base bulbs or LED equivalent (sold separately)
  • Compatible with standard wall dimmer
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Includes installation instructions and mounting hardware
  • Coordinating fixtures available

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Elevate

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 16 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: [Etched White, Cylinder, Fluted]

Height: 8-1/2 in

Installation Type: Wall Mount

Length: 8-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 3

Sconce Type: Vanity

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 16 in