Elevate 5 x 8 in. 100W 1-Light Wall Mount Medium E-26 Incandescent Vanity Fixture with Etched White Glass in Polished Chrome

Part #PP300020015  |  Item #7254622  |  Manufacturer Part #P300020-015

$70.67 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Polished Chrome finish.
  • Mid-century modern look.
  • Etched white glass shades.
  • Fixture can be installed with glass facing up or down.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Elevate

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7 in

Diameter: 5 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: [Mid-century, Modern, Modern, Transitional]

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Sconce Type: Vanity

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 1.67

Width: 5 in