DESCRIPTION

  • Clear seeded glass
  • Decorative paisley scrolled details
  • Die-cast aluminum
  • Espresso finish

Progress Lighting Enchant 100W 1-Light Medium E-26 Incandescent Wall Lantern in Espresso

PP596784

Color Finish

Espresso

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Enchant
Color Finish
Espresso
Color Finish Category
Browns
Depth
7-1/2 in
Diameter
6-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
9-13/16 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Formal
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100

$103.06
EACH

(Pricing is for Espresso)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment