3 Light 60W Candelabra Pendant Burnished Silver
Equinox 3 Light 60W Candelabra Pendant Burnished Silver
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Burnished Silver finish.
- Interlocking rings.
- Matching candle sleeves.
- Can be used individually or in groupings of two or more.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Equinox
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Burnished Silver
- Diameter:
- 10-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 87-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Coastal, Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10-1/8 in