60W 4-Light Candelabra E-12 Incandescent Pendant in Matte Black

You last purchased this on
 
Progress Lighting

Equinox 60W 4-Light Candelabra E-12 Incandescent Pendant in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Equinox 60W 4-Light Candelabra E-12 Incandescent Pendant in Matte Black

  • Fast #
  • Part #PP382731
  • Item #8158858
  • Manufacturer Part #P3827-31
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The smooth, stunning light bases and rings are coated in a gorgeous black finish.
  • Inspired by astronomy, you will love the ethereal design experience in this elegant pendant.
  • Divine concentric rings pivot for an otherworldly demeanor.
  • Able to be fully dimmable with dimmable bulbs.
  • Measures 16-inch width by 18.38-inch height.
  • Uses four candelabra base bulbs that are sold separately (60w max - LED or incandescent).
  • Perfect for mid-century modern, transitional, modern, coastal, contemporary, and luxury settings.
  • Ideal for any dining room, kitchen, or foyer.
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Includes installation instructions and mounting hardware.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Equinox
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
18-19/50 in
Installation Type:
Ceiling Mount
Length:
16 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
Steel
Number of Lights:
4
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
16 in