33-3/4 in. 300W 5-Light Candelabra E-12 Chandelier in Polished Nickel
Evoke 33-3/4 in. 300W 5-Light Candelabra E-12 Chandelier in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Ideal for a dining room, great room, hall, or foyer
- Perfect for luxe and transitional style settings
- Beautiful polished nickel finish
- Crisp clear glass cylinder
- One 72-inch chain is included to customize for various ceiling heights
- Use 5 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 33.75-inch diameter by 27.875-inch height by 103-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Noma and Marche collections by Progress Lighting
Specifications
- Collection:
- Evoke
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 33-3/4 in
- Diameter:
- 33-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 27-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 103 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Luxe, Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 33.75 in x 33.75 in x 27.875 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 33-3/4 in