7-1/4 in. 16.4W 1-Light Flush Mount Ceiling Fixture in Black
Flush Mount 7-1/4 in. 16.4W 1-Light Flush Mount Ceiling Fixture in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diffused polycarbonate lens controls direct glare from the LEDs.
- Simple snap in installation for J-Box and Twist and Push for recessed housings.
- Black finish.
- Suitable for use in IC or NON-IC Applications.
- Can be installed in a 4" J-Box and 6", 5" and 4" recessed housing.
- Lumen output and distribution comparable to a 100W incandescent lamp.
- Flicker-free dimming to 10% brightness with many Triac/Forward Phase dimmers (See Dimming Notes).
- Die-cast aluminum construction with a powder coat paint finish.
Specifications
- ADA Compliant:
- No
- Average Life:
- 5.71 yr
- CSA Certified:
- Yes
- Collection:
- Flush Mount
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Diameter:
- 7-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Green Product:
- Yes, Energy Star
- Height:
- 2-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 1035
- Lumens per Watt:
- 63
- Material:
- Die Cast Aluminum
- Maximum Temperature:
- 30
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 16.4 W