21 in. 75W 3-Light Medium E-26 Incandescent Pendant in Polished Nickel
Galley 21 in. 75W 3-Light Medium E-26 Incandescent Pendant in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Linen shades comprised of rich, satin lining for a tailored sense of fit and finish to complement the multi-light cluster
- Design complements both coastal decor and commercial style kitchens
- Arched supporting frame features overscale metal turnings for an enhanced sense of architectural styling
- Part of the Design Series Collections offering high style and design.
- Polished Nickel finish.
- A simple modern form.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Galley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 21 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 24-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal, Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 6.8 lb
- Width:
- 21 in