100W 9-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Gather 100W 9-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for a dining room or great room
- Perfect for traditional and transitional style settings
- Beautiful brushed nickel finish
- Elegant etched glass shade
- One 60-inch chain is included to customize for various ceiling heights
- Use 9 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
- Measures 27.75-inch diameter by 20.5-inch height by 84-inch length - installed)
- Certifications: UL-CUL Dry Location Listed
- Pairs with a variety of lighting fixtures by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- CSA Certified:
- No
- Collection:
- Gather
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 27-3/4 in
- Diameter:
- 27-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 20-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 84 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 27.75 in x 27.75 in x 20.5 in
- UL Listed:
- Yes
- UPC:
- 785247166879
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 27-3/4 in