17W 1-Light LED Semi-Flush Mount Ceiling Fixture in Polished Chrome

You last purchased this on
 
Progress Lighting

Gather 17W 1-Light LED Semi-Flush Mount Ceiling Fixture in Polished Chrome

  • Fast #
  • Part #PP35008801530
  • Item #7529113
  • Manufacturer Part #P350088-015-30
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Gather 17W 1-Light LED Semi-Flush Mount Ceiling Fixture in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One light semi flush convertible
  • Polished Chrome metal arms
  • Design highlights smart simplicity to complement today's home
  • ENERGY STAR certified
  • 1276 lumens, 73 lumens per watt (source)
  • 3000K color temperature, 90CRI
  • Features 17-watt integrated LED to deliver energy savings and reduce long-term maintenance costs
  • Etched glass shades add distinction
  • California JA8 certified.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Gather
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
12-7/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Etched
Green Product:
Yes, Energy Star
Height:
10-3/8 in
Installation Type:
Ceiling Mount
Length:
50 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1143
Lumens per Watt:
64.9
Material:
Steel
Number Of Hours:
60000 h
Number of Lights:
1
Product Type:
Ceiling Light
UL Listed:
Yes
Volts:
120V
Watts:
17 W
Width:
12-7/8 in