*NLA ANBR 5 100W MED CHAND *HANSFO
Hansford *NLA ANBR 5 100W MED CHAND *HANSFO
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5-light hanging chandelier
- Glass globe form is open on the bottom to complement a variety of vintage lamp choices
- Softly shaped clear glass shades highlight gentle curves in Hansford
- Can be displayed in living rooms, breakfast nooks, kitchens - and even paired in groupings of two or more over a dining room table
- Uses 5, 100-watt max. medium base bulbs including LED equivalent (sold separately)
- Ideal for Farmhouse, Coastal or Industrial interiors
- Ceiling stem hung with 6 links of chain
- Antique Bronze finish
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Hansford
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 19-1/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Farmhouse, Coastal, Industrial
- Material:
- Steel
- Number of Lights:
- 5
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- Type:
- PP400147020
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 19.25 lb
- Width:
- 25 in