75W 2-Light Outdoor Ceiling Lantern in White
Hard-Nox 75W 2-Light Outdoor Ceiling Lantern in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Impact resistant.
- White ribbed polycarbonate diffuser.
- White finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Hard-Nox
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 10-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Ribbed
- Height:
- 4 in
- Installation Type:
- Wall Mount, Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 2.9 lb
- Width:
- 10-1/2 in