59-3/4 in. 100 W 1-Light Medium Mini Pendant in Brushed Nickel
Heart 59-3/4 in. 100 W 1-Light Medium Mini Pendant in Brushed Nickel
Frequently Purchased Together
Product Details
- Etched glass shades provide satisfying illumination.
- Versatile design.
- Plated Brushed Nickel finish.
- Includes two 6" stems and 42 in of chain.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Heart
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5-13/16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Length:
- 64 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 5 lb
- Width:
- 5-13/16 in