DESCRIPTION

  • Brushed Nickel finish.
  • Unique translucent sheer mylar shades.
  • Inner glass globes provide inviting illumination.
  • Elegant and dreamy rich, layering effect.
  • Includes one 6", four 12" stems and 6 links of chain.

Progress Lighting Invite 60W 2-Light Foyer Pendant in Brushed Nickel

PP504609

Manufacturer Part #: P5046-09

Color/Finish

Brushed Nickel

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Invite
Diameter
14 in
Dimmable
Yes
ETL Listed
No
Glass Type
White
Height
30-1/4 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
B12
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60

Print