100W 2-Light Medium E-26 Incandescent Bath Vanity in Antique Bronze
Joy 100W 2-Light Medium E-26 Incandescent Bath Vanity in Antique Bronze
Frequently Purchased Together
Product Details
- Arcing forms of metal and fluted glass.
- Etched glass.
- Refreshing and fashionable.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Joy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 8-1/8 in
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 7-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 5.15 lb
- Width:
- 14 in