1-Light Ceiling Mount Mini-Pendant in Brushed Nickel
Keats 1-Light Ceiling Mount Mini-Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A light and open feeling.
- Frosted ribbed glass and an elegant frame.
- Traditional styling.
- Includes one 6", four 12" stems and 6 Links of chain.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Keats
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 6-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Traditional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W