100 W 2-Light Medium Flush Mount Ceiling Fixture in Polished Chrome

You last purchased this on
 
Progress Lighting

Lahara 100 W 2-Light Medium Flush Mount Ceiling Fixture in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Lahara 100 W 2-Light Medium Flush Mount Ceiling Fixture in Polished Chrome

  • Fast #
  • Part #PP383615
  • Item #3982131
  • Manufacturer Part #P3836-15
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tapered, etched glass shades.
  • Timeless style works with a variety of decors.
  • Polished Chrome finish.
  • Timeless style works with a variety of decors
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Lahara
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
13 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
6-1/16 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional, Modern
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Product Type:
Ceiling Light
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
100 W
Weight:
6 lb
Width:
13 in