100W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Laird 100W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides a contemporary complement to casual interiors popular in today's homes
- Ideal for transitional design styling
- Shown in Brushed Nickel finish
- Glass shades add distinction and provide pleasing illumination
- Scrolling arms create an airy effect
- Uses three 100-watt max. medium base bulbs (sold separately)
- Chandeliers have the ability to change the look of a room - try over a dining room table, in a bath and vanity setting or other spaces that are in need of ambient illumination and decorative decor.
Specifications
- CSA Certified:
- No
- Collection:
- Laird
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 19-3/4 in
- Diameter:
- 19-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 16 in
- Installation Type:
- Hanging Mount
- Length:
- 19-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 16 in x 19-3/4 in x
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247215942
- Volts:
- 120VAC
- Watts:
- 100 W
- Width:
- 19-3/4 in