• Cart

DESCRIPTION

  • Can be used with P5204, P5205, P5209, and P5210.
  • Cast aluminum spike.
  • Portable installation.

Progress Lighting Landscape Accessory Cast Aluminum Spike with Cord in Black

PP523331

Color Finish

Black

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Depth
1-3/4 in
Diameter
2 in
Dimmable
Yes
Energy Star Compliant
No
Height
8-5/8 in
Light Bulb Shape Code
B12
Material
Die Cast Aluminum
Type
PP523331
Volts
120V

$49.41
EACH

(Pricing is for Black)

  • QUANTITY

0 item(s) added to Cart Checkout Now