32 in. 100W 9-Light Medium Incandescent Chandelier in Espresso
Le Jardin 32 in. 100W 9-Light Medium Incandescent Chandelier in Espresso
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sandstone glass with subtle scallops
- Chandelier with 9 lights
- Delicate, romantic detailing with a hand painted Espresso finish
- A perfect blend of traditional craftsmanship and styling
Specifications
- Collection:
- Le Jardin
- Color Finish Name:
- Espresso
- Energy Star Compliant:
- No
- Glass Type:
- Weathered Sandstone
- Height:
- 38-31/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 9
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 32 in