52 in. 5-Blade Ceiling Fan with Light Kit in Espresso
Le Jardin 52 in. 5-Blade Ceiling Fan with Light Kit in Espresso
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/4" x 6" downrod is included
- Canopy covers a standard 4" octaganol recessed outlet box
- Triple capacitor speed control, manual reverse control
- Limited lifetime warranty
- Blade finishes are available in Medium Cherry, Dark Walnut
Documents
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CFM:
- 4660 ft3/min
- Ceiling Fan Blade Finish:
- Cherry
- Collection:
- Le Jardin
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Energy Star Compliant:
- No
- Glass Type:
- Weathered Sandstone
- Height:
- 19-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Number of Blades:
- 5
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 25 W