8-7/8 in. 100 W 3-Light Bath Bracket Medium in Espresso
Le Jardin 8-7/8 in. 100 W 3-Light Bath Bracket Medium in Espresso
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sandstone glass with subtle scallops
- Three-light fixture
- Delicate, romantic detailing with a hand painted Espresso finish
Specifications
- Collection:
- Le Jardin
- Color Finish Name:
- Espresso
- Depth:
- 8-7/8 in
- Glass Type:
- Weathered Sandstone
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 300 W
- Width:
- 24-5/8 in