39W 1-Light Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Progress Lighting

LED CTC Comm 39W 1-Light Flush Mount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

LED CTC Comm 39W 1-Light Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #PP72510930K9
  • Item #7507278
  • Manufacturer Part #P7251-0930K9
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Steel construction.
  • Dimmable to 10% brightness with many Forward and Reverse Phase dimmers.
  • Brushed Nickel finish.
  • Meets California Title 24 - JA8 - 2016.
  • 2,649 lumens.
  • TM-21 54,000 hour life.
  • 3000k color temperature.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.327
Average Life:
6.16 yr
Collection:
LED CTC Comm
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
White
Green Product:
Yes, Energy Star
Height:
4-3/4 in
Installation Type:
Ceiling Mount
Length:
32-1/2 in
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Transitional
Lumens:
2649
Lumens per Watt:
67.9
Material:
Steel
Maximum Temperature:
30
Number Of Hours:
54000 h
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Ceiling Light
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120/277V
Watts:
39 W
Weight:
11.5 lb
Width:
18 in