LED Undercabinet 6.5W Under-Cabinet Strip LED Light in White

Part #PP701230  |  Item #4122569  |  Manufacturer Part #P7012-30

$87.84 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Direct wire and linkable with long life LEDs.
  • Extruded aluminum frame, polycarbonate end plates.
  • Tempered micro-prismatic glass lens.
  • Keyhole slots on top for ease of mounting.
  • 120V integral electronic driver rated for 35,000 hr. continuous use.
  • ON/OFF rocker switch.
  • 284 lumens long life LEDs.

Specifications

ADA Compliant: No

AMP: 5

Average Life: 4

Bulb Type: LED

Collection: LED Undercabinet

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Diameter: 3-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 1 in

Installation Type: Under Cabinet

Length: 12 in

Light Bulb Shape Code: B12

Lighting Style: [Builder, Commodity]

Lumens: 284

Lumens per Watt LPW : 44

Material: [Aluminum, Plastic]

Maximum Temperature: 30

Number Of Hours: 35000

Number Of Lights: 1

Type: LED Under Cabinet

UL Listed: Yes

Volts: 120V

Watts: 6.5

Width: 3-1/2 in