Light Canopy Kit in Graphite

You last purchased this on
 
Progress Lighting

Light Canopy Kit in Graphite

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Light Canopy Kit in Graphite

  • Fast #
  • Part #PP860005143
  • Item #7529528
  • Manufacturer Part #P860005-143
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Graphite Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Allows for the hanging of six pendants off of one outlet box.
  • Graphite Finish.
  • Six-Light Linear pendant canopy.
  • Maximum pendant width for six lights is 8" each.
  • Can be mounted staggered or in line.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Graphite
Depth:
11 in
Dimmable:
No
ETL Listed:
No
Height:
1 in
Installation Type:
Ceiling Mount
Material:
Steel
Product Type:
Accessories
UL Listed:
No
Width:
40 in