75 W 1-Light Medium Mini Pendant in Espresso
Melbourne 75 W 1-Light Medium Mini Pendant in Espresso
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Etched glass
- Forged iron frame
- Hand painted, Espresso finish
Specifications
- Collection:
- Melbourne
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Diameter:
- 9-3/25 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched Watermark
- Height:
- 63-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Casual
- Material:
- Glass, Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 100 W