24-1/8 in. 100W 2-Light Hall and Foyer Pendant in Venetian Bronze
North Park 24-1/8 in. 100W 2-Light Hall and Foyer Pendant in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique arching linear arms.
- Square etched glass.
- Venetian Bronze finish.
- Subtle designs create a softly diffused lighting effect.
Documents
Specifications
- CSA Certified:
- No
- Collection:
- North Park
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 24-1/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 99-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Farmhouse, Transitional, Craftsman
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W