52 in. 4-Blade Ceiling Fan in Brushed Nickel
North Park 52 in. 4-Blade Ceiling Fan in Brushed Nickel
Frequently Purchased Together
Product Details
- Reversible Cherry/Natural Cherry blades
- With Brushed Nickel finish
- 52" North Park Collection ceiling fan features four reversible blades
- Powerful and reversible 3-speed motor with triple-capacitor control
- North Park Collection ceiling fan adds form and function - by providing increased air circulation
- Features Transitional design styling
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- Pull chain is Chrome with maple fob
- Fan and app are compatible with Amazon Alexa, Google Home, and a variety of other smart devices.
Specifications
- ADA Compliant:
- No
- Blade Pitch:
- 12.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4248 ft3/min
- Ceiling Fan Blade Finish:
- Natural Cherry/Cherry
- Collection:
- North Park
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 15-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Farmhouse, Transitional, Craftsman
- Material:
- Steel
- Number of Blades:
- 4
- Power Source:
- Hardwired
- Product Type:
- Ceiling Fan Kit
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 57 W
- Weight:
- 20 lb