P660003-031-30K LED MINI STEP LIGHT
P660003-031-30K LED MINI STEP LIGHT
Frequently Purchased Together
Product Details
- Heavy Steel construction
- Black finish enhances all interiors
- Both vertical and horizontal louver design face plates included
- 3000K color temperture with 90 CRI
- Damp location Listed.
- Delivers 2.7 (horizontal face plate)/5 (vertical face plate) lumens of even light.
- Horizontal mounting on a single gang recessed wall box (2" min. clearance)
Specifications
- ADA Compliant:
- No
- Application:
- Safety, Lighting, Indoor, Outdoor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 1
- Smart Home Enabled:
- No
- Type:
- PP66000303130K
- UL Listed:
- No
- Watts:
- 1 W
- Weight:
- 0.42 lb
- Width:
- 2-3/4 in