P8601-143 2X12" 2X15" STEM EXTENSION KIT
P8601-143 2X12" 2X15" STEM EXTENSION KIT
Frequently Purchased Together
Product Details
- Graphite finish.
- Use stems in any combination to achieve desired overall length.
- 1/2 In. Diameter x 54 In. assembled overall length.
- Finish matches fixtures from Progress Lighting.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Diameter:
- 1/2 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 54 in
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Utilitarian, Commodity
- Material:
- Steel
- Power Source:
- Hardwired
- Product Type:
- Accessories
- Smart Home Enabled:
- No
- Type:
- PP8601143
- Volts:
- 120V
- Weight:
- 1.3 lb
- Width:
- 1/2 in