1 Light 100W Mini Pendant Brushed Nickel

You last purchased this on
 
Progress Lighting

Pavillion 1 Light 100W Mini Pendant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Pavillion 1 Light 100W Mini Pendant Brushed Nickel

  • Fast #
  • Part #PP512509
  • Item #3335052
  • Manufacturer Part #P5125-09
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Pavillion
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
9-22/25 in
Energy Star Compliant:
No
Glass Type:
Etched Watermark
Height:
6-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional, Casual
Number of Lights:
4
Watts:
600 W