105 in. 100W 3-Light Inverted Pendant in Brushed Nickel
Pavillion 105 in. 100W 3-Light Inverted Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Pavillion
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Etched Watermark
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Traditional, Casual
- Material:
- Steel
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 22-1/8 in