75 W 2-Light Semi-Flush Mount Ceiling Fixture in Antique Bronze
Pavillion 75 W 2-Light Semi-Flush Mount Ceiling Fixture in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceiling chain or surface mount
- Requires two 75W candelabra lamps
- 13 5/8" W x 14 3/4" H
- Etched watermark glass
- Includes 6' of 9 gauge chain for ceiling mount
Documents
Specifications
- Collection:
- Pavillion
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 13-5/8 in
- Glass Type:
- Etched Watermark
- Height:
- 90 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Traditional, Casual
- Material:
- Metal
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 13-5/8 in