10 in. 60 W 2-Light Candelabra Lantern in Oil Rubbed Bronze
Prestwick 10 in. 60 W 2-Light Candelabra Lantern in Oil Rubbed Bronze
Product Details
Product Details
- Oil Rubbed Bronze finish.
- Stately traditional style.
- Unique cast yoke straps.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Prestwick
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 10 in
- Diameter:
- 8-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Optic
- Height:
- 13-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8-3/4 in