6-1/2 in. 9W 1-Light LED Pendant in Antique Bronze
Pure 6-1/2 in. 9W 1-Light LED Pendant in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sleek design.
- Antique Bronze finish with Natural Brass accents and an anodized gold interior.
- Designer oriented details.
- 3000K color temperature, 90+ CRI.
- CRI: 90
- 623 lumens 69.2 lumens/watt per module
- Dimmable to 10% with many ELV dimmers
Specifications
- ADA Compliant:
- No
- AMP:
- 0.075
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Pure
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Diameter:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Aluminum Shade
- Green Product:
- Yes, Energy Star
- Height:
- 8-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 130 in
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Transitional, Urban Industrial
- Lumens:
- 323
- Lumens per Watt:
- 42.5
- Material:
- Steel
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 9 W