10.5W 1-Light Medium E-26 LED Recessed Trim in Satin White
Recessed 10.5W 1-Light Medium E-26 LED Recessed Trim in Satin White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diffused polycarbonate lens controls direct glare from the LEDs.
- Easy "Push and Twist" installation with (3) friction spring clips.
- Satin White finish.
- Meets California Title 24 - JA8 - 2016.
- Suitable for use in IC or NON-IC Applications.
- Provided with quick link for use with E26 Edison Base adapter.
- Dimmable to 10% with many Triac/Forward Phase dimmers.
- Can be installed in most competitors 6" recessed housings.
Specifications
- ADA Compliant:
- No
- AMP:
- 0.11
- Application:
- Lighting
- Average Life:
- 5.71 yr
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Recessed
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Color Temperature:
- 3000
- Diameter:
- 7-3/4 in
- Diameter - Inside 1:
- 6-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Green Product:
- Yes, Energy Star
- Height:
- 4 in
- Installation Type:
- Ceiling Mount, Recessed Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 725
- Lumens per Watt:
- 69
- Material:
- Steel
- Maximum Temperature:
- 30
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Recessed Trim
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 10.5 W
- Weight:
- 1.42 lb
- Width:
- 7-16/25 in