15-3/4 in. Low Voltage Housing Accessible Ceiling in Silver

You last purchased this on
 
Progress Lighting

Recessed 15-3/4 in. Low Voltage Housing Accessible Ceiling in Silver

  • Fast #
  • Part #PP817AT
  • Item #955184
  • Manufacturer Part #P817-AT
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Recessed 15-3/4 in. Low Voltage Housing Accessible Ceiling in Silver

This product requires certification to purchase.

X Points
Color Finish Name: Unfinished Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lamp mounts to assembly on trim for optimum performance and consistent lamp position.
  • Housing adjusts from 1/2" to 2-1/2" thick ceilings.
  • Universal J-box with snap-out sides.
  • Requires Certification

Specifications

ADA Compliant:
No
Coating:
Galvanized
Collection:
Recessed
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Depth:
7-1/2 in
Diameter:
15-3/4 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
9-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
Halogen
Lighting Direction:
Down Lighting
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Recessed Housing
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
50 W
Weight:
6 lb
Width:
15-3/4 in