151 in. 100 W 9-Light Medium Chandelier in Forged Bronze
Renovations 151 in. 100 W 9-Light Medium Chandelier in Forged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White glass
- Includes 10' of 9 gauge chain for ceiling chain mount
- Hand painted, Forged Bronze finish
Specifications
- Collection:
- Renovations
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Forged Bronze
- Glass Type:
- Etched Ribbed
- Height:
- 151 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Classic, Traditional
- Material:
- Steel
- Number of Lights:
- 9
- UL Listed:
- Yes
- Watts:
- 900 W
- Width:
- 30 in